Zoro Homepage

Cleaning Kit, Printer

  • Mfr # ACL001

  • Zoro # G8521256


product price: $34.09
/ea

Key Features

Type
Printer
Includes
(5) Cleaning Swabs, (5) Adhesive Cards
Depth (In.)
4 1/2 in
For Use With
Evolis Printer
Height (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACL001
Zoro #
G8521256
UPC #
-
Country of Origin
United States

Dimensions

Depth (In.)
4 1/2 in
Height (In.)
2 1/2 in
Width (In.)
1 1/2 in
Overall Height
2 1/2 in
Overall Length
4 1/2 in
Overall Width
1 1/2 in

Details

Item
Cleaning Kit
Type
Printer
Includes
(5) Cleaning Swabs, (5) Adhesive Cards
For Use With
Evolis Printer
Compatible Product Type
Cleaning Kit
Product Type
Cleaning Kit
Compatible Manufacturer Part Number
PM1H0000RS
Features
Presaturated
Recommended Use
Dust Remover, Dirt Remover

Description

Cleaning Kit, Printer, Height (In.) 2-1/2, Width (In.) 1-1/2, Depth (In.) 4-1/2, For Use With Mfr. No. PM1H0000RS

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.