Zoro Homepage

Color Printer Ribbon, Datacard

  • Mfr # 534000-007

  • Zoro # G8656523


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Type
Datacard
Color
YMCKOK
For Use With
Datacard Printers: SP55 Plus, SP75 Plus
Height (In.)
2 in
Width (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534000-007
Zoro #
G8656523
UPC #
-
Country of Origin
Multiple

Dimensions

Height (In.)
2 in
Width (In.)
2 in
Depth (In.)
4 in
Overall Height
2 in
Overall Length
4 in
Overall Width
2 in

Details

Item
Ribbon
Type
Datacard
Color
YMCKOK
For Use With
Datacard Printers: SP55 Plus, SP75 Plus
Cards per Roll
375
Product Type
ID Card Printer Ribbon
Color Capability
Full Color
Color Format
YMCKT
Compatible Product Type
ID Card Printers
Print Type
Dual-Sided
Number of Prints per Roll
375
Print Technology
Thermal Transfer, Dye Sublimation
Typical Print Yield
375 Cards
Print Color
YMCKT-K

Description

Color Printer Ribbon, Datacard, Cards per Roll 375, Height (In.) 2, Width (In.) 2, Depth (In.) 4, Color YMCKOK, For Use With Datacard SD360

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.