Zoro Homepage

ID Card Printer Ribbon, Full Color

  • Mfr # R3314

  • Zoro # G8523715


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Type
Full Color
Color
Full Color YMCKOK
Depth (In.)
2 in
Width (In.)
5 in
Height (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R3314
Zoro #
G8523715
UPC #
-
Country of Origin
France

Dimensions

Depth (In.)
2 in
Width (In.)
5 in
Height (In.)
3 in
Overall Width
5 in
Overall Height
3 in
Overall Length
2 in

Details

Item
ID Card Printer Ribbon
Type
Full Color
Color
Full Color YMCKOK
For Use With
Dualys 3 or Securion
Compatible Brand
Evolis
Product Type
ID Card Printer Ribbon
Compatible Product Type
PVC/Composite Cards
Color Format
YMCKOK
Number of Prints per Roll
200
Print Type
Thermal
Color Capability
Full Color

Description

ID Card Printer Ribbon, Full Color, Height 3 In., Width 5 In., Depth 2 In., Full Color YMCKOK, For Use With Dualys 3 or Securion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.