Zoro Homepage

ID Card Printer Ribbon, 300 DPI

  • Mfr # RCT023NAA

  • Zoro # G8307591


product price: $31.29
/ea

Key Features

Color
Black
Width (In.)
8 in
Resolution
300 dpi
Print Mode
Black
Depth (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCT023NAA
Zoro #
G8307591
UPC #
-
Country of Origin
France

Dimensions

Width (In.)
8 in
Depth (In.)
6 in
Height (In.)
2 in
Overall Width
8 in
Overall Height
2 in

Details

Item
Ribbon
Color
Black
Resolution
300 dpi
Print Mode
Black
Cards per Roll
200
For Use With
Evolis Printers: Zenius, Zenius Expert, Primacy, Kiosk, Elypso
Color Format
Black
Number of Prints per Roll
2,000
Compatible Product Type
PVC/Composite Cards
Compatible Brand
Evolis
Product Type
ID Card Printer Ribbon
Color Capability
Black
Typical Print Yield
2000 Images
Print Color
Black
Print Technology
Dye Sublimation, Thermal Transfer

Description

ID Card Printer Ribbon, Resolution 300 DPI, Cards per Roll 200, Height (In.) 2, Width (In.) 8, Depth (In.) 6, Print Mode Black, Color Black, For Use With Evolis Primacy, Evolis Zenius

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.