ID Card Printer Ribbon, 5 Panel, 300 DPI
Mfr # R5F002AAA
Zoro # G8388353
product price: $75.65
/ea
Free Shipping & Returns
Key Features
Type
5 Panel
Color
YMCKO
Width (In.)
8 in
Resolution
300 dpi
For Use With
Evolis Zenius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R5F002AAA
Zoro #
G8388353
UPC #
-
Country of Origin
France
Dimensions
Width (In.)
8 in
Depth (In.)
6 in
Height (In.)
2 in
Overall Height
2 in
Overall Width
8 in
Details
Item
ID Card Printer Ribbon
Type
5 Panel
Color
YMCKO
Resolution
300 dpi
For Use With
Evolis Zenius
Print Mode
Color
Cards per Roll
200
Product Type
ID Card Printer Ribbon
Color Capability
Full Color
Color Format
YMCKO
Number of Prints per Roll
200
Compatible Product Type
ID Card Printers
Description
ID Card Printer Ribbon, 5 Panel, Resolution 300 DPI, Cards per Roll 200, Height (In.) 2, Width (In.) 8, Depth (In.) 6, Print Mode Color, Color YMCKO, For Use With Evolis Zenius
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.