Zoro Homepage

ID Card Printer Ribbon, Blue

  • Mfr # R2212

  • Zoro # G8231842


product price: $46.19
/ea

Key Features

Type
Single Color
Color
Blue Monochrome
Depth (In.)
4 in
For Use With
Evolis Tattoo Printer
Cards per Roll
600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R2212
Zoro #
G8231842
UPC #
-
Country of Origin
France

Dimensions

Depth (In.)
4 in
Height (In.)
1 1/2 in
Width (In.)
3 1/2 in
Overall Length
4 in
Overall Height
1 1/2 in
Overall Width
3 1/2 in

Details

Item
Ribbon
Type
Single Color
Color
Blue Monochrome
For Use With
Evolis Tattoo Printer
Cards per Roll
600
Color Format
Blue
Print Type
Thermal
Compatible Product Type
PVC/Composite Cards
Product Type
ID Card Printer Ribbon
Color Capability
Monochrome
Compatible Brand
Evolis
Number of Prints per Roll
600
Typical Print Yield
600 Cards
Print Color
Blue
Print Technology
Thermal Transfer, Dye Sublimation

Description

ID Card Printer Ribbon, Single Color, Card Per Roll 600, Height 1.5 In., Width 3.5 In., Depth 4 In., Blue Monochrome, For Use With Tattoo 2, Pebble 4, Dualys 3 or Securion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.