Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R2213
Zoro #
G7926037
UPC #
-
Country of Origin
France
Dimensions
Width (In.)
3.5
Depth (In.)
4
Height (In.)
1.5
Details
Item
ID Card Printer Ribbon
For Use With
Tattoo 2, Pebble 4, Dualys 3 or Securion
Type
Single Color
Color
Red Monochrome
Cards per Roll
600
Description
ID Card Printer Ribbon, Single Color, Card Per Roll 600, Height 1.5 In., Width 3.5 In., Depth 4 In., Red Monochrome, For Use With Tattoo 2, Pebble 4, Dualys 3 or Securion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.