Zoro Homepage

ID Card Printer Ribbon, Silver

  • Mfr # R2217

  • Zoro # G7812962


product price: $78.59
/ea
Free Shipping & Returns

Key Features

Type
Single Color
Color
Silver Monochrome
Width (In.)
3 1/2 in
Cards per Roll
600
Depth (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R2217
Zoro #
G7812962
UPC #
-
Country of Origin
Japan

Dimensions

Width (In.)
3 1/2 in
Depth (In.)
4 in
Height (In.)
1 1/2 in
Overall Width
3 1/2 in
Overall Length
4 in
Overall Height
1 1/2 in

Details

Item
ID Card Printer Ribbon
Type
Single Color
Color
Silver Monochrome
Cards per Roll
600
For Use With
Dualys 3 or Securion, Pebble 4, Tattoo 2
Product Type
ID Card Printer Ribbon
Color Format
Silver
Compatible Product Type
PVC/Composite Cards
Number of Prints per Roll
600
Color Capability
Monochrome
Print Type
Thermal
Compatible Brand
Evolis

Description

ID Card Printer Ribbon, Single Color, Card Per Roll 600, Height 1.5 In., Width 3.5 In., Depth 4 In., Silver Monochrome, For Use With Tattoo 2, Pebble 4, Dualys 3 or Securion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.