Zoro Homepage

Magnetic Encoder, 3x3x3 In.

  • Mfr # S10108

  • Zoro # G8211752


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Type
Magnetic
Depth (In.)
3 in
For Use With
Mfr. No. PM1H0000RS
Width (In.)
3 in
Height (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S10108
Zoro #
G8211752
UPC #
-
Country of Origin
United States

Dimensions

Depth (In.)
3 in
Width (In.)
3 in
Height (In.)
3 in
Overall Length
3 in
Overall Height
3 in
Overall Width
3 in

Details

Item
Encoder
Type
Magnetic
For Use With
Mfr. No. PM1H0000RS
Product Type
Encoding Kit
Compatible Manufacturer Part Number
PM1H0000RS

Description

Encoder, MagneticHeight (In.) 3, Width (In.) 3, Depth (In.) 3For Use With Mfr. No. PM1H0000RS

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.