Zoro Homepage

Magnetic Encoder, Datacard

  • Mfr # 503349-001

  • Zoro # G7896734


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Type
Datacard
Height (In.)
2 in
For Use With
Datacard Printers: SD260, SD360
Width (In.)
2 in
Depth (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
503349-001
Zoro #
G7896734
UPC #
-
Country of Origin
Multiple

Dimensions

Height (In.)
2 in
Width (In.)
2 in
Depth (In.)
4 in
Overall Length
4 in
Overall Height
2 in
Overall Width
2 in

Details

Item
Strip Module
Type
Datacard
For Use With
Datacard Printers: SD260, SD360
Compatible Product Type
Datacard SD260, Datacard SD360
Product Type
Magnetic Encoder

Description

Magnetic Encoder, Datacard, Height (In.) 2, Width (In.) 2, Depth (In.) 4, For Use With Datacard SD260, SD360

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.