Zoro Homepage

Multi Color Ribbon, 200 Cards Per Roll

  • Mfr # R6F003AAA

  • Zoro # G8366671


product price: $93.75
/ea
Free Shipping & Returns

Key Features

Type
Multi Color
Color
YMCKOK
Cards per Roll
200
Depth (In.)
5 in
Width (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R6F003AAA
Zoro #
G8366671
UPC #
-
Country of Origin
France

Dimensions

Depth (In.)
5 in
Width (In.)
4 in
Height (In.)
3 in
Overall Length
5 in
Overall Height
3 in
Overall Width
4 in

Details

Item
Ribbon
Type
Multi Color
Color
YMCKOK
Cards per Roll
200
For Use With
Evolis Primacy Duplex Card Printer
Color Format
YMCKOK
Compatible Manufacturer Part Number
PM1H0000RS
Color Capability
Full Color
Product Type
ID Card Printer Ribbon
Number of Prints per Roll
200
Compatible Product Type
ID Card Printers
Typical Print Yield
200 Cards
Print Color
YMCKOK

Description

Ribbon, Multi ColorCards per Roll 200Height (In.) 3, Width (In.) 4, Depth (In.) 5Color YMCKOK, For Use With Mfr. No. PM1H0000RS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.