Zoro Homepage

Blank ID Cards, 30mil, PK100

  • Mfr # C4003-A

  • Zoro # G7486464


product price: $37.69
/pk 100, $0.38/ea

Key Features

Material
PVC
Color
White
Height (In.)
2 1/8 in
Card Thickness
30 mil
For Use With
Dualys 3 or Securion, Pebble 4, Tattoo 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C4003-A
Zoro #
G7486464
UPC #
-
Country of Origin
France

Dimensions

Height (In.)
2 1/8 in
Card Thickness
30 mil
Width (In.)
3 1/2 in
Depth (In.)
3 in
Thickness
30 mil
Card Height
2 1/8 in
Card Width
3 1/2 in

Description

Blank ID Cards, Card Type PVC with HICO Magnetic Strip, Card Thickness 30mil, Height (In.) 2-1/8, Width (In.) 3-1/2, Depth (In.) 3, Color White, For Use With Tattoo 2, Pebble 4, Dualys 3 or Securion, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.