Zoro Homepage

ID Card Printer Ribbon, Black

  • Mfr # R2011

  • Zoro # G9539171


product price: $22.69
/ea

Key Features

Type
Single Color
Color
Black Monochrome
Cards per Roll
1,000
For Use With
Evolis Printers: Pebble, Dualys, Quantum
Width (In.)
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R2011
Zoro #
G9539171
UPC #
-
Country of Origin
France

Dimensions

Width (In.)
3 1/2 in
Height (In.)
1 1/2 in
Depth (In.)
4 1/2 in
Overall Width
3 1/2 in
Overall Height
1 1/2 in
Overall Length
4 1/2 in

Details

Item
Ribbon
Type
Single Color
Color
Black Monochrome
Cards per Roll
1,000
For Use With
Evolis Printers: Pebble, Dualys, Quantum
Compatible Brand
Evolis
Product Type
ID Card Printer Ribbon
Print Type
Thermal
Color Capability
Black
Number of Prints per Roll
1,000
Color Format
Black
Compatible Product Type
PVC/Composite Cards
Print Color
Black
Print Technology
Dye Sublimation, Thermal Transfer
Typical Print Yield
1000 Cards

Description

ID Card Printer Ribbon, Single Color, Card Per Roll 1000, Height 1.5 In., Width 3.5 In., Depth 4.5 In., Black Monochrome, For Use With Pebble 4, Dualys 3 or Securion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.