Zoro Homepage

ID Card Printer Ribbon, Black

  • Mfr # R3012

  • Zoro # G8222541


product price: $76.79
/ea
Free Shipping & Returns

Key Features

Type
Single Color and Overlay
Color
Black and Overlay KO
Cards per Roll
500
Depth (In.)
2 in
Width (In.)
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R3012
Zoro #
G8222541
UPC #
-
Country of Origin
France

Dimensions

Depth (In.)
2 in
Width (In.)
5 in
Height (In.)
3 in
Overall Width
5 in
Overall Height
3 in
Overall Length
2 in

Details

Item
Ribbon
Type
Single Color and Overlay
Color
Black and Overlay KO
Cards per Roll
500
For Use With
Evolis Printers: Pebble, Pebble 3, Pebble 4, Dualys, Dualys 3, Quantum, Securion
Number of Prints per Roll
500
Product Type
ID Card Printer Ribbon
Compatible Product Type
ID Card Printers
Color Format
Monochrome
Compatible Brand
Evolis
Color Capability
Monochrome
Typical Print Yield
500 Cards
Print Color
Black
Print Technology
Dye Sublimation, Thermal Transfer

Description

ID Card Printer Ribbon, Single Color and Overlay, Card Per Roll 500, Height 3 In., Width 5 In., Depth 2 In., Black and Overlay KO, For Use With Pebble 4, Dualys 3 or Securion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.