Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ID Card Printer Ribbon, Blue

  • Mfr # R2012

  • Zoro # G8070815


product price: $46.39
/ea

Key Features

Type
Single Color
Color
Blue Monochrome
Depth (In.)
4 1/2 in
Cards per Roll
1,000
Height (In.)
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R2012
Zoro #
G8070815
UPC #
-
Country of Origin
France

Dimensions

Depth (In.)
4 1/2 in
Height (In.)
1 1/2 in
Width (In.)
3 1/2 in
Overall Width
3 1/2 in
Overall Length
4 1/2 in
Overall Height
1 1/2 in

Details

Item
Ribbon
Type
Single Color
Color
Blue Monochrome
Cards per Roll
1,000
For Use With
Evolis Printers: Pebble, Dualys, Quantum
Compatible Product Type
PVC/Composite Cards
Color Format
Blue
Compatible Brand
Evolis
Number of Prints per Roll
1,000
Print Type
Thermal
Product Type
ID Card Printer Ribbon
Color Capability
Monochrome
Print Technology
Thermal Transfer, Dye Sublimation
Typical Print Yield
1000 Cards
Print Color
Blue

Description

ID Card Printer Ribbon, Single Color, Card Per Roll 1000, Height 1.5 In., Width 3.5 In., Depth 4.5 In., Blue Monochrome, For Use With Pebble 4, Dualys 3 or Securion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.