Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ID Card Printer Ribbon, Full Color

  • Mfr # R3011

  • Zoro # G7590642


product price: $74.85
/ea

Key Features

Type
Full Color
Color
Full Color YMCKO
Height (In.)
3 in
Width (In.)
6 in
Depth (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R3011
Zoro #
G7590642
UPC #
-
Country of Origin
United Kingdom

Dimensions

Height (In.)
3 in
Width (In.)
6 in
Depth (In.)
2 in
Overall Width
6 in
Overall Height
3 in
Overall Length
2 in

Details

Item
Ribbon
Type
Full Color
Color
Full Color YMCKO
Cards per Roll
200
For Use With
Evolis Printers: Pebble, Dualys, Quantum
Compatible Brand
Evolis
Number of Prints per Roll
200
Color Format
YMCKO
Product Type
ID Card Printer Ribbon
Print Type
Thermal
Compatible Product Type
PVC/Composite Cards
Color Capability
Full Color
Print Color
YMCKO
Typical Print Yield
200 Cards
Print Technology
Thermal Transfer, Dye Sublimation

Description

ID Card Printer Ribbon, Full Color, Card Per Roll 200, Height 3 In., Width 6 In., Depth 2 In., Full Color YMCKO, For Use With Pebble 4, Dualys 3 or Securion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.