Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ID Card Printer Ribbon, Full Color

  • Mfr # R3013

  • Zoro # G7901311


product price: $99.99
/ea
Sold in multiples of 10 for $999.90
Free Shipping & Returns

Key Features

Type
Full Color
Color
Half Panel Color YMCKO
Depth (In.)
2 in
Width (In.)
4 1/2 in
For Use With
Evolis Printers: Pebble, Dualys, Quantum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R3013
Zoro #
G7901311
UPC #
-
Country of Origin
United Kingdom

Dimensions

Depth (In.)
2 in
Width (In.)
4 1/2 in
Height (In.)
3 in
Overall Height
3 in
Overall Width
4 1/2 in
Overall Length
2 in

Details

Item
Ribbon
Type
Full Color
Color
Half Panel Color YMCKO
For Use With
Evolis Printers: Pebble, Dualys, Quantum
Cards per Roll
400
Number of Prints per Roll
400
Color Format
YMCKO
Product Type
ID Card Printer Ribbon
Color Capability
Full Color
Compatible Brand
Evolis
Compatible Product Type
ID Card Printers
Typical Print Yield
400 Cards
Print Technology
Thermal Transfer, Dye Sublimation
Print Color
YMCKO

Description

ID Card Printer Ribbon, Full Color, Card Per Roll 400, Height 3 In., Width 4.5 In., Depth 2 In., Half Panel Color YMCKO, For Use With Pebble 4, Dualys 3 or Securion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.