Zoro Homepage

ID Card Printer Ribbon, Gold

  • Mfr # R2016

  • Zoro # G8174853


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Type
Single Color
Color
Gold Monochrome
Width (In.)
3 1/2 in
For Use With
Evolis Printers: Pebble, Dualys, Quantum
Cards per Roll
1,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R2016
Zoro #
G8174853
UPC #
-
Country of Origin
Japan

Dimensions

Width (In.)
3 1/2 in
Height (In.)
1 1/2 in
Depth (In.)
4 1/2 in
Overall Height
1 1/2 in
Overall Width
3 1/2 in
Overall Length
4 1/2 in

Details

Item
Ribbon
Type
Single Color
Color
Gold Monochrome
For Use With
Evolis Printers: Pebble, Dualys, Quantum
Cards per Roll
1,000
Color Capability
Monochrome
Product Type
ID Card Printer Ribbon
Compatible Product Type
PVC/Composite Cards
Color Format
Gold
Print Type
Thermal
Number of Prints per Roll
1,000
Compatible Brand
Evolis
Print Color
Gold
Print Technology
Thermal Transfer, Dye Sublimation
Typical Print Yield
1000 Cards

Description

ID Card Printer Ribbon, Single Color, Card Per Roll 1000, Height 1.5 In., Width 3.5 In., Depth 4.5 In., Gold Monochrome, For Use With Pebble 4, Dualys 3 or Securion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.