Zoro Homepage

ID Card Printer Ribbon, Green

  • Mfr # R2014

  • Zoro # G7871543


product price: $49.69
/ea

Key Features

Type
Single Color
Color
Green Monochrome
Height (In.)
1 1/2 in
Width (In.)
3 1/2 in
Depth (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R2014
Zoro #
G7871543
UPC #
-
Country of Origin
France

Dimensions

Height (In.)
1 1/2 in
Width (In.)
3 1/2 in
Depth (In.)
4 1/2 in
Overall Length
4 1/2 in
Overall Height
1 1/2 in
Overall Width
3 1/2 in

Details

Item
ID Card Printer Ribbon
Type
Single Color
Color
Green Monochrome
Cards per Roll
1,000
For Use With
Dualys 3 or Securion, Pebble 4
Compatible Brand
Evolis
Color Format
Green
Compatible Product Type
PVC/Composite Cards
Number of Prints per Roll
1,000
Print Type
Thermal
Color Capability
Monochrome
Product Type
ID Card Printer Ribbon

Description

ID Card Printer Ribbon, Single Color, Card Per Roll 1000, Height 1.5 In., Width 3.5 In., Depth 4.5 In., Green Monochrome, For Use With Pebble 4, Dualys 3 or Securion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.