Zoro Homepage

ID Card Printer Ribbon, Scratch Off

  • Mfr # R2018

  • Zoro # G8154115


product price: $75.19
/ea
Free Shipping & Returns

Key Features

Type
Scratch Off Overlay
Color
Scratch Off Monochrome
Cards per Roll
1,000
Depth (In.)
4 1/2 in
For Use With
Evolis Printers: Pebble, Dualys, Quantum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R2018
Zoro #
G8154115
UPC #
-
Country of Origin
Japan

Dimensions

Depth (In.)
4 1/2 in
Height (In.)
1 1/2 in
Width (In.)
3 1/2 in
Overall Height
1 1/2 in
Overall Length
4 1/2 in
Overall Width
3 1/2 in

Details

Item
Ribbon
Type
Scratch Off Overlay
Color
Scratch Off Monochrome
Cards per Roll
1,000
For Use With
Evolis Printers: Pebble, Dualys, Quantum
Compatible Product Type
ID Card Printers
Compatible Brand
Evolis
Product Type
ID Card Printer Ribbon
Number of Prints per Roll
1,000
Color Format
Monochrome
Color Capability
Monochrome
Print Color
Gray
Print Technology
Dye Sublimation, Thermal Transfer
Typical Print Yield
1000 Cards

Description

ID Card Printer Ribbon, Scratch Off Overlay, Card Per Roll 1000, Height 1.5 In., Width 3.5 In., Depth 4.5 In., Scratch Off Monochrome, For Use With Pebble 4, Dualys 3 or Securion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.