Zoro Homepage

ID Card Printer Ribbon, White

  • Mfr # R2015

  • Zoro # G7989274


product price: $50.99
/ea

Key Features

Type
Single Color
Color
White Monochrome
Height (In.)
1 1/2 in
Cards per Roll
1,000
Depth (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R2015
Zoro #
G7989274
UPC #
-
Country of Origin
Japan

Dimensions

Height (In.)
1 1/2 in
Depth (In.)
4 1/2 in
Width (In.)
3 1/2 in
Overall Length
4 1/2 in
Overall Width
3 1/2 in
Overall Height
1 1/2 in

Details

Item
Ribbon
Type
Single Color
Color
White Monochrome
Cards per Roll
1,000
For Use With
Evolis Printers: Pebble, Dualys, Quantum
Number of Prints per Roll
1,000
Compatible Product Type
PVC/Composite Cards
Product Type
ID Card Printer Ribbon
Color Capability
Monochrome
Color Format
White
Compatible Brand
Evolis
Print Type
Thermal
Typical Print Yield
1000 Cards
Print Color
White
Print Technology
Thermal Transfer, Dye Sublimation

Description

ID Card Printer Ribbon, Single Color, Card Per Roll 1000, Height 1.5 In., Width 3.5 In., Depth 4.5 In., White Monochrome, For Use With Pebble 4, Dualys 3 or Securion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.