Zoro Homepage

Print Head for Evolis Pebble 4

  • Mfr # S5151

  • Zoro # G8377031


product price: $839.99
/ea
Free Shipping & Returns

Key Features

For Use With
Evolis Pebble 4 Card Printer
Depth (In.)
1 1/4 in
Width (In.)
3 1/4 in
Height (In.)
4 1/4 in
Resolution
300 dpi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S5151
Zoro #
G8377031
UPC #
-
Country of Origin
Japan

Dimensions

Depth (In.)
1 1/4 in
Width (In.)
3 1/4 in
Height (In.)
4 1/4 in
Overall Width
3 1/4 in
Overall Length
1 1/4 in
Overall Height
4 1/4 in

Details

Item
Printhead
For Use With
Evolis Pebble 4 Card Printer
Resolution
300 dpi
Product Type
Print Head
Compatible Product Type
Pebble 4

Description

Print Head, Resolution 300 DPI, Height 4.25 In., Width 3.25 In., Depth 1.25 In., For Use With Evolis Pebble 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.