PVC Cards, Adhesive Back, PK100
Mfr # C10262
Zoro # G8525221
product price: $69.49
/pk 100, $0.69/eaKey Features
Material
PVC
For Use With
Dualys 3, Evolis Pebble 4, Tattoo 2 and Securion
Card Type
Adhesive Backed
Card Thickness
10 mil
Legend
No Legend
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C10262
Zoro #
G8525221
UPC #
-
Country of Origin
United States
Dimensions
Card Thickness
10 mil
Thickness
30 mil
Card Height
2 3/8 in
Card Width
3 in
Details
Item
ID Badge
Material
PVC
For Use With
Dualys 3, Evolis Pebble 4, Tattoo 2 and Securion
Card Type
Adhesive Backed
Legend
No Legend
Product Type
ID Badge
Background Color
White
ID Labeling Style
Blank
Description
PVC Cards, Card Type Adhesive Backed, Card Thickness 10mil, For Use With Evolis Pebble 4, Dualys 3, Tattoo 2 and Securion, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.