Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ribbon, Hologram, 400 Cards Per Roll

  • Mfr # RVA022NAA

  • Zoro # G8395703


product price: $94.19
/ea
Free Shipping & Returns

Key Features

Type
Hologram
Color
Hologram
Cards per Roll
400
Width (In.)
4 in
For Use With
Mfr. No. PM1H0000RS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RVA022NAA
Zoro #
G8395703
UPC #
-
Country of Origin
France

Dimensions

Width (In.)
4 in
Height (In.)
3 in
Depth (In.)
5 in
Overall Height
3 in
Overall Width
4 in
Overall Length
5 in

Details

Item
ID Card Printer Ribbon
Type
Hologram
Color
Hologram
Cards per Roll
400
For Use With
Mfr. No. PM1H0000RS
Product Type
ID Card Printer Ribbon
Compatible Product Type
ID Card Printers
Print Type
Hologram
Compatible Brand
Evolis
Color Format
Hologram
Compatible Manufacturer Part Number
PM1H0000RS
Number of Prints per Roll
400

Description

Ribbon, HologramCards per Roll 400, Height (In.) 3, Width (In.) 4, Depth (In.) 5Color Hologram, For Use With Mfr. No. PM1H0000RS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.