ID Card Printer Ribbon, Clear Patch 0.6mi (Discontinued)
- Mfr # R4711
- Zoro # G8000605
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R4711
Zoro #
G8000605
UPC #
-
Country of Origin
France
Dimensions
Width (In.)
4
Height (In.)
2.5
Depth (In.)
2.5
Details
Item
ID Card Printer Ribbon
For Use With
Securion
Type
Overlay Protectant
Color
Clear Patch 0.6mil
Cards per Roll
200
Description
ID Card Printer Ribbon, Overlay Protectant, Card Per Roll 200, Height 2.5 In., Width 4 In., Depth 2.5 In., Clear Patch 0.6mil, For Use With Securion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.