Zoro Homepage

10" 15 Amp Multi Material Table Saw

  • Mfr # RAGE5-S

  • Zoro # G705672196


product price: $441.99
/ea
Free Shipping & Returns

Key Features

Length
30
Max. Cutting Depth @ 45 Deg.
3-1/4 in. at 90degree
Tool Weight
80
Material
Metal
Width
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAGE5-S
Zoro #
G705672196
UPC #
849713066978
Country of Origin
China

Dimensions

Length
30
Max. Cutting Depth @ 45 Deg.
3-1/4 in. at 90degree
Width
36
Height
15

Details

Tool Weight
80
Material
Metal

Description

The 15 Amp RAGE5-S is an incredibly versatile, multi-material table saw that easily cuts steel, aluminum, wood, wood with embedded nails and plastic using a single blade. This quality saw features a powerful hi-torque motor and clear, precise angle settings for miter and bevel cutting. Excellent at ripping thin stock, making accurate cross cuts and handling sheet materials. Additionally, the blade height can be adjusted for cutting a variety of materials. The built-in wheels allow for ease of transporting and the folding stand makes for easy storage. The RAGE5-S is supplied with our unique multi-material blade making it the ultimate saw for every trade.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.