10" 60T, 1" Arbor, Tungsten Carbide Tipped Fine Wood Cutting Blade (Fits Miter Saws And Table Saws)

  • Mfr # FW255TCT-60

  • Zoro # G305675115


product price:  $71.75
/ea

Key Features

Max. RPM
5200 RPM
Arbor Size
1 In.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW255TCT-60
Zoro #
G305675115
UPC #
849713090928
Country of Origin
Japan

Dimensions

Arbor Size
1 In.

Details

Item
Saw Blade
Number of Teeth
60
Max. RPM
5200 RPM

Description

A 60 tooth tungsten-carbide tipped, 10 inch blade for fine wood cutting. For use on: Evolution RAGE3, RAGE3-DB, R255SMS+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.