Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circular Saw Blade, 7-1/4 in, Multi-purpose

  • Mfr # RAGEBLADE

  • Zoro # G805305963


product price: $27.00
/ea

Key Features

Number of Teeth
20
Max. RPM
5000 RPM
Blade Diameter
0.066 In.
Arbor Size
20mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAGEBLADE
Zoro #
G805305963
UPC #
849713066978
Country of Origin
China

Dimensions

Blade Diameter
0.066 In.
Arbor Size
20mm

Details

Item
Circular Saw Blade
Number of Teeth
20
Max. RPM
5000 RPM

Description

The Evolution RAGEBLADE is a 7-1/4 in. Tungsten Carbide Tipped Multi-Material Cutting Blade. This blade is capable of cutting through steel, aluminum, or wood with embedded nails, plastic and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.