Zoro Homepage

12" Aluminum Cutting Blade, 1" Arbor

  • Mfr # 12BLADEAL

  • Zoro # G605675082


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
80
Material
Carbide
Blade Diameter
0.083 In.
Max. RPM
1600 RPM
Arbor Size
1 In.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12BLADEAL
Zoro #
G605675082
UPC #
849713025012
Country of Origin
Japan

Dimensions

Blade Diameter
0.083 In.
Arbor Size
1 In.

Details

Item
Aluminum Cutting Blade
Number of Teeth
80
Material
Carbide
Max. RPM
1600 RPM

Description

Evolution's 12” 80-tooth aluminum cutting blade uses the highest-grade carbide for increased durability, hardened blade bodies to ensure the blade runs truer for longer, and ultra-high grade brazing techniques. These make it the ideal choice for cutting aluminum and other non-ferrous metals. Leaving an instantly workable finish and producing virtually no heat, burrs, or sparks. Common applications include grating, extrusions, pipe, and tubing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.