Zoro Homepage

14" Metal Cutting Chop Saw

  • Mfr # S355CPSL

  • Zoro # G305672206


product price: $508.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Blade Dia.
14 In
Includes
14BLADEST (66 Tooth Mild Steel TCT Blade), Hex Key 5/16" (Blade Change), V-Block
Material
Metal
No Load RPM
1450 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S355CPSL
Zoro #
G305672206
UPC #
849713074614
Country of Origin
China

Dimensions

Blade Dia.
14 In
Height
19 In
Cord Length
10 ft
Length
15 In
Width
23 In

Details

Voltage
120 V
Includes
14BLADEST (66 Tooth Mild Steel TCT Blade), Hex Key 5/16" (Blade Change), V-Block
Material
Metal
No Load RPM
1450 RPM
Amps
15 Amp
Tool Weight
60 lbs
Arbor Hole
1 In
Kerf
0.094 in
No. of Teeth
66
Cutting Capacity at 45 Degrees
3-1/2 in x 3-1/2 in
Cutting Capacity at 90 Degrees
4-3/4 in x 4-3/4 in
Max Bevel - Left
45 Degrees

Description

This metal cutting chop saw more than makes the cut! Power through steel box section, tube, I-beam, mild steel and stainless plates, and more with the Evolution S355CPSL heavy duty 14” metal cutting chop saw. A powerful 15-amp motor coupled with a lighter, pressed steel base for easier transportation so you can cut at full power even when you’re out of the shop.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.