Zoro Homepage

7-1/4" 15 Amp Multi Material Circular Saw

  • Mfr # R185CCS

  • Zoro # G905672200


product price: $113.85
/ea
Free Shipping & Returns

Key Features

Voltage
120
Bevel Angle Range
0degree - 60degree
Tool Weight
13
Max. Cutting Depth @ 45 Deg.
2-1/2 inch
Overall Height
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R185CCS
Zoro #
G905672200
UPC #
849713074126
Country of Origin
China

Dimensions

Max. Cutting Depth @ 45 Deg.
2-1/2 inch
Overall Height
9

Details

Voltage
120
Bevel Angle Range
0degree - 60degree
Tool Weight
13
Shoe Material
Metal

Description

Utilizing Evolution Multi-Material cutting technology. The R185CCS circular saw is optimized to cut mild steel, non-ferrous metals, wood, even wood with embedded nails and plastic with a single blade. No blade changes is Hassle free, fast and easy work. It is safer, faster and more economical than abrasive metal cutting saws - when cutting mild steel the saw produces no heat, no burrs and virtually no sparks. The cuts are clean and cool to touch, creating an instant workable finish.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.