Zoro Homepage

7-1/4" Metal Cutting Chop Saw

  • Mfr # EVOSAW185HD

  • Zoro # G605672197


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Voltage
120
Width
20
Length
13
Material
Metal
Height
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVOSAW185HD
Zoro #
G605672197
UPC #
849713074379
Country of Origin
China

Dimensions

Width
20
Length
13
Height
12

Details

Voltage
120
Material
Metal
Tool Weight
25

Description

The EVOSAW185 easily cuts mild steel without heat or burrs and virtually no sparks. The quick-release adjustable vise allows for fast and accurate angle cuts from 0-45Deg. Ideal for cutting steel plate, square tube, angle iron, pipe, rebar, copper pipe, conduit, and steel studs.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.