Zoro Homepage

7-1/4" Stainless Steel Cutting Blade, 20mm Arbor

  • Mfr # 185BLADESSN

  • Zoro # G705675067


product price: $58.29
/ea

Key Features

Number of Teeth
48
Blade Diameter
0.070 In.
Max. RPM
3900 RPM
Arbor Size
20mm
Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
185BLADESSN
Zoro #
G705675067
UPC #
849713036421
Country of Origin
Japan

Dimensions

Blade Diameter
0.070 In.
Arbor Size
20mm

Details

Item
Stainless Steel Cutting Blade
Number of Teeth
48
Max. RPM
3900 RPM
Material
Carbide

Description

Evolution's 7-1/4” 48-tooth stainless steel cutting blade uses the highest-grade carbide for increased durability, hardened blade bodies to ensure the blade runs truer for longer, and ultra-high grade brazing techniques. These make it the ideal choice for cutting 302, 303, and 304 grades of stainless steel. Leaving an instantly workable finish and producing virtually no heat, burrs, or sparks. Common applications include square tube, angle iron, stainless steel plate, diamond plate, pipe, and tube.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.