Zoro Homepage

7-1/4" Thin Steel Cutting Blade, 5/8" Arbor

  • Mfr # 7-1/4BLADEST

  • Zoro # G405675138


product price: $49.89
/ea

Key Features

Number of Teeth
40
Arbor Size
5/8 In.
Material
Carbide
Max. RPM
3900 RPM
Blade Diameter
0.078 In.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1/4BLADEST
Zoro #
G405675138
UPC #
849713036551
Country of Origin
Japan

Dimensions

Arbor Size
5/8 In.
Blade Diameter
0.078 In.

Details

Item
Mild Steel Cutting Blade
Number of Teeth
40
Material
Carbide
Max. RPM
3900 RPM

Description

Evolution's 7-1/4” 68-tooth thin steel cutting blade uses the highest-grade carbide for increased durability, hardened blade bodies to ensure the blade runs truer for longer, and ultra-high grade brazing techniques. This makes it the ideal choice for cutting ferrous metal under 1/8 In. Thickness. Leaving an instantly workable finish and producing virtually no heat, burrs, or sparks. Common applications include sheet metal, metal roofing, and electrical conduit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.