Zoro Homepage

7" Thin Steel Cutting Blade, 20mm Arbor

  • Mfr # 180BLADETS

  • Zoro # G705675159


product price: $58.59
/ea

Key Features

Number of Teeth
68
Arbor Size
20mm
Max. RPM
3900 RPM
Material
Carbide
Blade Diameter
0.063 In.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180BLADETS
Zoro #
G705675159
UPC #
849713021175
Country of Origin
Japan

Dimensions

Arbor Size
20mm
Blade Diameter
0.063 In.

Details

Item
Thin Steel Cutting Blade
Number of Teeth
68
Max. RPM
3900 RPM
Material
Carbide

Description

Evolution's 7” 68-tooth thin steel cutting blade uses the highest-grade carbide for increased durability, hardened blade bodies to ensure the blade runs truer for longer, and ultra-high grade brazing techniques. This makes it the ideal choice for cutting ferrous metal under 1/8 In. Thickness. Leaving an instantly workable finish and producing virtually no heat, burrs, or sparks. Common applications include sheet metal, metal roofing, and electrical conduit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.