Zoro Homepage

8-1/4", Metal Blade, 50 tooth

  • Mfr # M210TCT-50CS

  • Zoro # G822729476


product price: $57.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M210TCT-50CS
Zoro #
G822729476
UPC #
849713090935
Country of Origin
Japan

Description

Circular Saw Blade, Arbor Size 1 in, Arbor Shape Round, Number of Teeth 50, Wood Cutting Type Not Applicable, Cut Width 0.08 in, Tip Material Carbide, Application Metal Cutting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.