Zoro Homepage

8-1/4" Metal Cutting Circular Saw

  • Mfr # S210CCS

  • Zoro # G405672199


product price: $434.99
/ea
Free Shipping & Returns

Key Features

Voltage
120
Tool Weight
25
Overall Height
10
Amps
15 Amp
Arbor Hole
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S210CCS
Zoro #
G405672199
UPC #
849713088932
Country of Origin
China

Dimensions

Overall Height
10
Tool Length
20 in
Width
11 in
Cable Length
9ft 10-1/8 in
Blade Diameter
8-1/4 in

Details

Voltage
120
Tool Weight
25
Amps
15 Amp
Arbor Hole
1 in
No Load RPM
2800 rpm
Shoe Material
Metal
includes
M210TCT-50CS (8-1/4 in, 50 Tooth Mild Steel TCT Blade), Hex Key (Blade Change), Parallel Edge Guide
Number of Teeth
50
Kerf
0.079 in
Electric Break
Yes
LED Light
Yes

Description

Revolutionize your metal cutting with the new S210CCS Heavy Duty Metal Cutting Circular Saw with Chip Collection. Evolution’s advanced TCT technology cuts faster, smoother, and safer than abrasive discs leaving a cool to the touch, burr-free finish, that you can take straight to the welding table. It’s quick-release adjustable depth of cut gives it an impressive maximum cutting capacity of up to 3 inches. This is the perfect saw for ripping down large stock including sheet steel, roofing, cladding, steel plate, tubes, and more. With Its high torque motor, advanced cooling technology and an intelligent over-load system, this saw makes light work of cutting half inch steel plate all day, every day.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.