Zoro Homepage

8-1/4" Mild Steel Cutting Blade, 1" Arbor

  • Mfr # M210TCT-50CS

  • Zoro # G305675085


product price: $56.00
/ea

Key Features

Number of Teeth
50
Arbor Size
1 In.
Blade Diameter
0.078 In.
Max. RPM
3750 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M210TCT-50CS
Zoro #
G305675085
UPC #
849713090935
Country of Origin
Japan

Dimensions

Arbor Size
1 In.
Blade Diameter
0.078 In.

Details

Item
Mild Steel Cutting Blade
Number of Teeth
50
Max. RPM
3750 RPM

Description

Evolution's 8-1/4” 50-tooth mild steel cutting blade uses the highest-grade carbide for increased durability, hardened blade body to ensure the blade runs truer for longer, and ultra-high grade brazing techniques. These make it the ideal choice for cutting mild steel and ferrous metals. Leaving an instantly workable finish and producing virtually no heat, burrs, or sparks. Common applications include square tube, angle iron, mild steel plate, pipe, and tube.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.