Zoro Homepage

9" Electric Concrete Cutting Saw

  • Mfr # R230DCT

  • Zoro # G605672203


product price: $185.00
/ea
Free Shipping & Returns

Key Features

Tool Weight
24
Length
13
Width
30
Voltage
120
Height
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R230DCT
Zoro #
G605672203
UPC #
849713087232
Country of Origin
China

Dimensions

Length
13
Width
30
Height
9

Details

Tool Weight
24
Voltage
120
Material
Metal

Description

Evolution R230DCT 9" Electric Concrete Cut-Off Saw, Disc Cutter With 9" Diamond Blade (D230SEG-CS) Included. Put the grinder down and get the right tools for the job. The all-new Evolution 9" Concrete cutting cut off saw, disc cutter, is the perfect tool for cutting masonry and metal. Compact in size but big on power - this new saw will cut safer, easier and more accurately than a grinder

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.