Zoro Homepage

9-Inch Multi Material Blade with 1-Inch Arbor

  • Mfr # RAGE230BLADE

  • Zoro # G705305964


product price: $49.45
/ea

Key Features

Max. RPM
3000 RPM
Blade Diameter
0.078 In.
Arbor Size
1 In.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAGE230BLADE
Zoro #
G705305964
UPC #
849713044037
Country of Origin
China

Dimensions

Blade Diameter
0.078 In.
Arbor Size
1 In.

Details

Item
Multi Material Cutting Blade
Number of Teeth
26
Max. RPM
3000 RPM

Description

Save blade change time with Evolution’s 9" 26-tooth multi-material cutting blade with tungsten carbide teeth. This blade will cut a variety of materials including mild steel, aluminum, brass, copper, wood, wood with nails, plastics, PVC, and plexi-glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.