Zoro Homepage

9" Mild Steel Cutting Blade, 1" Arbor

  • Mfr # 230BLADEST

  • Zoro # G805675059


product price: $57.00
/ea

Key Features

Number of Teeth
48
Blade Diameter
0.078 In.
Material
Carbide
Arbor Size
1 In.
Max. RPM
3000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230BLADEST
Zoro #
G805675059
UPC #
849713000453
Country of Origin
Japan

Dimensions

Blade Diameter
0.078 In.
Arbor Size
1 In.

Details

Item
Mild Steel Cutting Blade
Number of Teeth
48
Material
Carbide
Max. RPM
3000 RPM

Description

Evolution's 9” 48-tooth mild steel cutting blade uses the highest-grade carbide for increased durability, hardened blade body to ensure the blade runs truer for longer, and ultra-high grade brazing techniques. These make it the ideal choice for cutting mild steel and ferrous metals. Leaving an instantly workable finish and producing virtually no heat, burrs, or sparks. Common applications include square tube, angle iron, mild steel plate, pipe, and tube.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.