Zoro Homepage

Circular Saw, 7.25 in Dia, 3700 RPM

  • Mfr # S185CCSL

  • Zoro # G714923777


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 V AC
Blade Dia.
7 1/4 in
Includes
7 1/4 in 40 Tooth Mild Steel TCT Blade, Hex Key (Blade Change), Parallel Edge Guide
Features
Blade Side
Right
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S185CCSL
Zoro #
G714923777
UPC #
849713074126
Country of Origin
China

Dimensions

Blade Dia.
7 1/4 in
Max. Cutting Depth @ 0 Deg.
2 1/2 in
Max. Cutting Depth @ 45 Deg.
1 3/8 in
Tool Length
12 1/8 in
Overall Length
12 1/8 in
Cord Length
10 ft
Arbor Size
13/16 in
Adjustable Cutting Depth
Adjustable Cutting Depth
Blade Diameter
7 1/4 in
Cutting Depth at 0 Degrees - Maximum
2 1/2 in
Cutting Depth at 45 Degrees - Maximum
1 3/8 in

Description

Circular Saw, Power Source Corded, Primary Saw Application Metal, Blade Dia. 7 1/4 in, Max. Blade Speed 3,700 RPM, Arbor Size 13/16 in, Arbor Shape Diamond, Blade Side Right, Shoe Material Steel, Drive Type Direct Drive, Adjustable Cutting Depth Adjustable Cutting Depth, Bevel Angle Range 45 Degrees Left, Bevel Stops 45 Degrees , Max. Cutting Depth @ 0 Deg. 2 1/2 in, Max. Cutting Depth @ 45 Deg. 1 3/8 in, Variable Speed No, Tool Length 12 1/8 in, Tool Weight 11.4 lb, Current 15 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.