Zoro Homepage

CircularSawBlade, Cermet, Dia:14"

  • Mfr # 14EVOMAXAL

  • Zoro # G814846204


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
100
Tip Material
Cermet
Arbor Size
1 in
Diamond Knockout
Diamond Knockout Not Included
Arbor Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14EVOMAXAL
Zoro #
G814846204
UPC #
5056583017206
Country of Origin
Japan

Dimensions

Arbor Size
1 in
Cut Width
0.09 in
Overall Diameter
14 in
Overall Thickness
0.09 in

Details

Item
Circular Saw Blade
Number of Teeth
100
Tip Material
Cermet
Diamond Knockout
Diamond Knockout Not Included
Arbor Shape
Round
Product Type
Circular Saw Blade
Metal Cutting Type
Thick Metal, Thin Metal
For Workpiece Material
Aluminum
Compatible Product Type
Saws
Speed - Maximum
1,600 RPM

Description

Saw Blade

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.