Zoro Homepage

CircularSawBlade, Cermet, Dia:14"

  • Mfr # 14EVOMAXST

  • Zoro # G914846265


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
80
Tip Material
Cermet
Diamond Knockout
Diamond Knockout Not Included
Arbor Size
1 in
Metal Cutting Type
Thick Metal, Thin Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14EVOMAXST
Zoro #
G914846265
UPC #
5056583017183
Country of Origin
Japan

Dimensions

Arbor Size
1 in
Cut Width
0.09 in
Overall Diameter
14 in
Overall Thickness
0.09 in

Details

Item
Circular Saw Blade
Number of Teeth
80
Tip Material
Cermet
Diamond Knockout
Diamond Knockout Not Included
Metal Cutting Type
Thick Metal, Thin Metal
Compatible Product Type
Saws
For Workpiece Material
Steel
Product Type
Circular Saw Blade
Speed - Maximum
1,600 RPM
Arbor Shape
Round

Description

Saw Blade

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.