Zoro Homepage

Concrete Cut-Off Saw

  • Mfr # R14DCT

  • Zoro # G521722433


product price: $592.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R14DCT
Zoro #
G521722433
UPC #
5056583002929
Country of Origin
China

Description

Concrete Cut-Off Saw, Power Source Corded, Primary Saw Application Concrete, Masonry, Blade Dia. 14 in, Max. Blade Speed 3,500 RPM, Horsepower Not Applicable, Arbor Size 1 in, Cutting Type Wet/Dry, Max. Cutting Depth 5 1/8 in, Tool Weight 31.3 lb, Current 20 A, Voltage 120V AC, Cord Length 13 ft, Includes EWPD350SEG-CS2 Blade, Hose Connector (R300DCT+ only), Multi-Tool (Adjustments), Rubber Cap (Extraction Port), Wheeled Undercarriage

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.