Zoro Homepage

Evolution 510-180BLADE-ST Tct Metal Cutting Blade Mild Steel

  • Mfr # 510-180BLADE-ST

  • Zoro # G104022899


product price: $81.85
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
510-180BLADE-ST
Zoro #
G104022899
UPC #
849713000415
Country of Origin
Japan

Description

Features
  • All offer premium quality.
  • Designed to increase performance.
  • Evolution saw blades are designed to deliver maximum performance by using the highest grade carbide, hardened blade bodies, and ultra high-grade brazing techniques
Specification
  • Blade Diam - 7 in.
  • Thickness - 0.25 in.
  • Arbor Diam - 20 mm.
  • Applicable Materials - Mild Steel
  • Applications - Angle Iron, Pipe, Tube, Ferrous Metals, Mild Steel Plate, Square Tube
  • Cutting Edge Material - Carbide
  • Kerf - 0.078 in.
  • Material Thickness - 0.25 in., 1/8 in. [Min], 0.25 in. [Max]
  • No. of Teeth - 36
  • Speed - 3500 rpm, 3900 rpm [Max]

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.