Zoro Homepage

Folding Metal Saw Horse / Trestle Work Stand Twin-Pack, 2PK

  • Mfr # EVOSH1

  • Zoro # G205675161


product price: $95.45
/pk 2, $47.73/ea
Free Shipping & Returns

Key Features

Net Weight
19
Material
Metal
Height
6
Width
34
Length
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVOSH1
Zoro #
G205675161
UPC #
849713090805
Country of Origin
China

Dimensions

Height
6
Width
34
Length
12

Details

Item
Saw Horse
Net Weight
19
Material
Metal
Weight Capacity
1100 lb per horse
Capacity (Lb.)
1,100lbs per horse

Description

A must-have piece of kit for every contractor or DIY enthusiast. Whether on-site, in the truck or in the workshop, the Evolution sawhorses are compact, light-weight, and durable to support your heavy-duty construction projects.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.