Zoro Homepage

Magnetic Chip Collector, 1 in Head dia.

  • Mfr # WANDMAG-MAX

  • Zoro # G414923770


product price: $88.35
/ea
Free Shipping & Returns

Key Features

Handle Material
Rubber
Shaft Material
Steel
Extended Length - Maximum
40 in
Product Type
Magnetic Stick
Head Type
Magnet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WANDMAG-MAX
Zoro #
G414923770
UPC #
849713070500
Country of Origin
China

Dimensions

Extended Length - Maximum
40 in
Compressed Length
40 in
Head Diameter
1 in

Details

Item
Magnetic Chip Collector
Handle Material
Rubber
Shaft Material
Steel
Product Type
Magnetic Stick
Head Type
Magnet
Handle Style
Spring Plunger
Flexibility
Rigid

Description

Magnetic Chip Collector

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.