Zoro Homepage

Magnetic Chip Collector, 1 in Head dia.

  • Mfr # WANDMAG

  • Zoro # G914923751


product price: $43.89
/ea

Key Features

Handle Material
Rubber
Shaft Material
Steel
Product Type
Magnetic Stick
Head Type
Magnet
Extended Length - Maximum
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WANDMAG
Zoro #
G914923751
UPC #
849713070494
Country of Origin
China

Dimensions

Extended Length - Maximum
15 in
Head Diameter
1 in
Compressed Length
15 in

Details

Item
Magnetic Chip Collector
Handle Material
Rubber
Shaft Material
Steel
Product Type
Magnetic Stick
Head Type
Magnet
Handle Style
Spring Plunger
Flexibility
Rigid

Description

Magnetic Chip Collector

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.