Zoro Homepage

Metal Cutting Chop Saw

  • Mfr # S14CPS

  • Zoro # G514923694


product price: $683.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Blade Dia.
14 in
Includes
80 Tooth Mild Steel TCT Blade, Hex Key 5/16 in (8mm) (Blade Change), V-Block
Arbor Size
1 in
Cord Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S14CPS
Zoro #
G514923694
UPC #
5056583013239
Country of Origin
China

Dimensions

Blade Dia.
14 in
Arbor Size
1 in
Cord Length
10 ft

Details

Item
Chop Saw
Voltage
120V AC
Includes
80 Tooth Mild Steel TCT Blade, Hex Key 5/16 in (8mm) (Blade Change), V-Block
Handle Type
Trigger
Features
E-Brake Stops Blade within 2-3 sec, Evomax Blade Delivers Over 3500 Precise Cuts, Shadow Line Guide Ensures Supreme Cutting Accuracy
Metal Saw Type
Chop Saw
Bevel Angle Range
45 Degrees
Round Cut Capacity @ 45 Deg.
4 1/8 in
Rectangle Cut Capacity @ 45 Deg.
3 1/8 in x 4 3/8 in
Arbor Shape
Round
Max. Blade Speed
1,100 RPM
Frequency
60 Hz
Current
15 A
Square Cut Capacity @ 45 Deg.
3-1/2 sq in
Power Source
Corded
Round Cut Capacity @ 0 Deg.
5 1/8 in
Miter Angle Range
0 to 45 Degrees

Description

Metal Cutting Chop Saw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.